Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Safety Sign, Acid Be Careful, 7in.H, U4-1043-RA_10X7
Mfr # U4-1043-RA_10X7
Zoro # G2726580
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Acid Be Careful
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1043-RA_10X7
- Zoro # G2726580
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Be Careful, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502AF-BLK)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- MASTER LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Key Type: Alike (S31KAS3RED)
- LYLE Reflective Hazardous Waste Caution Sign, 7 in H, 10 in W, Vertical Rectangle, LCU3-0091-RA_10x7 (LCU3-0091-RA_10x7)
- LYLE Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0337-RD_10X7 (LCU4-0337-RD_10X7)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Hazardous Waste Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0374-ND_10X7 (LCU4-0374-ND_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1940-NP_14X10 (U3-1940-NP_14X10)
- LYLE Alum Danger Boiler Room, 10"x7", LCU4-0553-NA_10X7 (LCU4-0553-NA_10X7)
- NMC Danger Flammable Sign - Bilingual, ESD682PB (ESD682PB)
- Lyle Chemical, Gas & Hazardous Material Signs