Shop All Fire Signs
Lyle
Safety Sign, 8" W, 12" H, 0.040" Thickness
Mfr # LCFL-0004-RA_8x12
Zoro # G5217803
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Exit Salida En Caso De Incendio
- Width 8 in
- Height 12 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCFL-0004-RA_8x12
- Zoro # G5217803
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 in |
Height | 12 in |
Depth | 8 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Fire Exit Salida En Caso De Incendio, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- SIGNMISSION OSHA Danger Sign, 5" Height, 7" Width, Petroleum Crude Oil Danger Flammable Liquid, Landscape (OS-DS-D-57-L-2537)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- GVS-RPB T200 (17-210-22)
- LYLE Extinguisher Sign, 7"W, 10" H, 0.040" Thick (U1-1060-NA_7x10)
- LYLE Fire Extinguisher Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU1-0071-ED_7x10)
- LYLE Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1010-RA_10X14)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- NMC Fire Alarm Sign, 18 in Height, 4 in Width, Glow Polyester (GL172P)
- Lyle Signs