Shop All Right-To-Know & SDS Signs
Lyle
Safety Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English
Mfr # LCFL-0034-NA_8x8
Zoro # G5177109
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MSDS
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCFL-0034-NA_8x8
- Zoro # G5177109
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 8 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend MSDS, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) (H58NLHG)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- NMC Rtk S.D.S. Binder White (RTK21)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP160WTRP)
- Lyle Right-To-Know & SDS Signs