Shop All Fire Signs
Lyle
Safety Sign, 8-1/4" W, 10" H, 0.040" Thick
Mfr # LCTB-0022-RA_2.67x12
Zoro # G5241658
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE ESTINGUISHER (W SYM & DOWN ARROW)
- Width 8 1/4 in
- Height 12 in
- Sign Shape Tri-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCTB-0022-RA_2.67x12
- Zoro # G5241658
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/4 in |
Height | 12 in |
Depth | 2 in |
Description
Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- ERB SAFETY Over-the-Head Ear Muffs, 23 dB, Blue (14231)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- OAKLEY SI Radar EV Path Mtte BLK wGry (OO9208-12)
- LYLE Fire Sign, 7" W, 10" H, 0.040" Thickness (LCU1-0195-GA_7x10)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1069-EG_12x18)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-EG_12x18)
- NMC In Case Of Fire Do Not Use Elevators Sign (SV60)
- Lyle Fire Signs