Shop All Fire Signs
Lyle
Safety Sign, 7" W, 10" H, 0.040" Thickness
Mfr # U1-1010-NA_7x10
Zoro # G5212072
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1010-NA_7x10
- Zoro # G5212072
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QRP 5C Powder-Free Latex Finger Cots For Iso Class 5 Applications, Large (5CL)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (11-735)
- LYLE Safety Sign, Black/Orange, 5 in. H, Text (U6-1186-RD_7X5)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- LYLE Fire Lane Sign, 6"H, 12"W, Aluminum (T1-1828-HI_12x6)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RD_7X10)
- NMC No Parking Fire Lane Sign (TM3H)
- Lyle Fire Signs