Shop All Security & Access Signs
Lyle
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1020-RA_10X7
Mfr # U7-1020-RA_10X7
Zoro # G2737826
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful Keep This Door Closed
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1020-RA_10X7
- Zoro # G2737826
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp Bengal 60 Whistle, Silver, 10-426-SIL (10-426-SIL)
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (109050)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1294-RD_7X5 (U5-1294-RD_7X5)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U6-1230-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10 (LCU3-0215-RA_14x10)
- LYLE Restricted Area Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1005-NA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0299-ED_10x7 (LCU3-0299-ED_10x7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1445-RD_7X5 (U5-1445-RD_7X5)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- Lyle Signs