Shop All Vehicle Signs
Lyle
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1128-RA_10X7
Mfr # U4-1128-RA_10X7
Zoro # G1813616
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Chock Wheels Of Truck Or Trailer Before Entering With Forklift
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1128-RA_10X7
- Zoro # G1813616
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Of Truck Or Trailer Before Entering With Forklift, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KROC KEV4316 ParaAramid Blend Nitrile Palm Coated Gloves Cut Level 2, 12PK (KEV4316-8)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove (451L-09)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1155-RA_10X7 (U5-1155-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1724-RD_14X10 (U4-1724-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1125-RA_10X7 (U4-1125-RA_10X7)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, LCU3-0268-RD_10x7 (LCU3-0268-RD_10x7)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1508-RD_10X7 (U4-1508-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1091-RD_14X10 (U5-1091-RD_14X10)
- NMC Danger Not A Pedestrian Walkway Fork Trucks Only Sign, D594PB (D594PB)
- Lyle Vehicle Signs