Shop All Vehicle Signs
Lyle
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1125-RA_10X7
Mfr # U4-1125-RA_10X7
Zoro # G2725348
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Chock Both Wheels Shut Off Engine
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1125-RA_10X7
- Zoro # G2725348
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Both Wheels Shut Off Engine, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O42)
- TRIMACO Coverall Tyvek 2Xl W/B&H (141242/12)
- CELLUCAP Disp Lab Coat, Polypropylene, White, L, PK25 (3302EWSL)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1327-RA_14X10 (U4-1327-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1581-NP_14X10 (U5-1581-NP_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0301-NP_14x10 (LCU3-0301-NP_14x10)
- LYLE Reflective Lift Truck Traffic Stop Sign, 12 in H, 12 in W, Octagon, English, ST-031-12HA (ST-031-12HA)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1091-RD_14X10 (U5-1091-RD_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1627-NA_10x7 (U5-1627-NA_10x7)
- SIGNMISSION OSHA Notice, 12" Width, Decal, 12" W, 18" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-D-1218-L-18864)
- Lyle Vehicle Signs