Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1094-RA_10X7
Mfr # U4-1094-RA_10X7
Zoro # G2725856
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Bridge Extremely Slippery When Wet
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1094-RA_10X7
- Zoro # G2725856
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bridge Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 1/2 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, Yellow, 300 psi (45DV09)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- SIGNMISSION OSHA Danger Sign, Trip Hazard Be Alert, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-DS-D-35-V-2120-10PK)
- Lyle Signs