Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1076-RA_10X7
Mfr # U4-1076-RA_10X7
Zoro # G2726179
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Be Sure Cylinder Is Properly Supported And Capped
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1076-RA_10X7
- Zoro # G2726179
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, 2XL (375GTVBXXL)
- HEXARMOR Knit Gloves, A9, Smooth, L, 18 ga, PR (3062IMP-L (9))
- CONDOR Safety Vest, Orange/Red, L, Zipper (491R96)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- LYLE Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5 (U4-1102-RD_7X5)
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- LYLE Cylinder Handling Notice Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU5-0091-ND_14X10 (LCU5-0091-ND_14X10)
- LYLE Reflective Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0695-RA_14X10 (LCU4-0695-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, H2S May Be Present Bilingual Spanish (OS-DS-P-1824-VS-1829)
- Lyle Chemical, Gas & Hazardous Material Signs