Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1485-RD_10X7
Mfr # U4-1485-RD_10X7
Zoro # G2720691
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Lead Hazard Do Not Enter Work Area Unless Authorized
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1485-RD_10X7
- Zoro # G2720691
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Do Not Enter Work Area Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- SAFETYPOSTER.COM Safety Poster, Face Protection, ENG (P1201)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 7 ft Rolls - Black (03-206-W100)
- LYLE Ammonia Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0307-RD_14X10)
- LYLE Reflective Hydrogen Sulfide (H2S) Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0474-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1811-NP_14X10 (U3-1811-NP_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- LYLE Benzene Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0442-ND_7X5 (LCU4-0442-ND_7X5)
- NMC Danger Argon Sign, D476PB (D476PB)
- Lyle Chemical, Gas & Hazardous Material Signs