Shop All Electrical Hazard Signs
Lyle
Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1164-RD_10X7
Mfr # U4-1164-RD_10X7
Zoro # G2724587
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Disconnect Power Supplies And Lock Out Before Servicing
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1164-RD_10X7
- Zoro # G2724587
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Disconnect Power Supplies And Lock Out Before Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Orange (M6C-1000-439-OR)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 080)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1579-RA_10X7 (U4-1579-RA_10X7)
- LYLE Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10 (LCU4-0347-RA_14X10)
- LYLE Decal, Danger Electrical, 5x3-1/2" (LCU4-0620-ND_5X3.5)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1891-RD_14X10 (U3-1891-RD_14X10)
- Lyle Electrical Hazard Signs