Shop All Confined Space Signs
Lyle
Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7
Mfr # U4-1144-RD_10X7
Zoro # G2724970
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1144-RD_10X7
- Zoro # G2724970
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Trained Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2-3/4" Length (SHOOK275)
- NMC Certified Loader Operator Hard Hat Emblem, Pk25 (HH113)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1188-RD_10X7 (U3-1188-RD_10X7)
- LYLE Decaldanger Confined Space, 14"x10", LCU4-0208-ND_14X10 (LCU4-0208-ND_14X10)
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0646-NP_14X10 (LCU4-0646-NP_14X10)
- LYLE Decal, Danger Confined Space, 5 x 3.5", LCU4-0689-RD_5X3.5 (LCU4-0689-RD_5X3.5)
- NMC Danger Confined Space Do Not Enter Sign, D383RB (D383RB)
- Lyle Signs