Shop All Facility Signs
Lyle
Safety Sign, 7-1/2" W, 6" H, 0.040" Thick, LCVB-0013-RA_4x6
Mfr # LCVB-0013-RA_4x6
Zoro # G5224480
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED (w Sym)
- Width 7 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCVB-0013-RA_4x6
- Zoro # G5224480
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 1/2 in |
Height | 6 in |
Depth | 3 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- DANNER Work Boot, 21210-11D Acadia 8" Black, PR (098397212540)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue (53CV55)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, M, Black, Composite, PR (A7248-M)
- LYLE Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0078-ED_14x10 (LCU6-0078-ED_14x10)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1273-RA_7X10 (U5-1273-RA_7X10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1284-RD_7X5 (U5-1284-RD_7X5)
- LYLE We are Doing Notice, Decal, 7"x5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU5-0142-RD_7X5)
- LYLE Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1028-NA_14x10 (U1-1028-NA_14x10)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- Lyle Signs