Shop All Right-To-Know & SDS Signs
Lyle
Safety Sign, 6in x 7.5in, Aluminum
Mfr # LCVB-0028-NA_4x6
Zoro # G5183917
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS
- Width 7 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCVB-0028-NA_4x6
- Zoro # G5183917
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 1/2 in |
Height | 6 in |
Depth | 3 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend SDS, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65397 480/600 Volt Clamp-On Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65397)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, XL (67040503XL)
- BRADY Label, GHS Health Danger, Vinyl, 4/Sheet (118853)
- SHOWA Chem Glove Blk Pvc Lg (7712R-10.RT)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- ACCUFORM Information Center Kit, 20 in Height, 15 in Width (ZRS407)
- BRADY Label, 2 in Height, 2 in Width (53061)
- Lyle Right-To-Know & SDS Signs