Shop All Right-To-Know & SDS Signs
Lyle
Safety Sign, 6 in x 7 1/2 in, Aluminum
Mfr # LCVB-0029-RA_4x6
Zoro # G5084368
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS Station
- Width 7 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCVB-0029-RA_4x6
- Zoro # G5084368
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 1/2 in |
Height | 6 in |
Depth | 3 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend SDS Station, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Pallet Jack, Floor Sign, Industrial Stre, PALLETJACK24 (PALLETJACK24)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0015-RD_10x7 (LCU3-0015-RD_10x7)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- NMC Sds Binder W/1-1/2" Rings, 11"x8.5", Ye (RTK62)
- Lyle Right-To-Know & SDS Signs