Shop All Exit Signs
Lyle
Safety Sign, 6 in x 7 1/2 in, Aluminum
Mfr # LCVB-0002-RA_4x6
Zoro # G5263960
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 7-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCVB-0002-RA_4x6
- Zoro # G5263960
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7-1/2" |
Height | 6" |
Depth | 3 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Prefilter, Bayonet, N95, Black, 50 PK, NIOSH Approved (816357)
- FIRST ALERT Plug In Co/Exp.Gas Alarm (1039760)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 120" (2120)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1076-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic (U5-1430-NP_10X7)
- LYLE No Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0007-ED_14x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1087-RA_14X10)
- ACCUFORM Exit Sign, Not An Exit, 7"X10 (MEXT910VP)
- Lyle Signs