Shop All Machine Signs
Lyle
Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1709-RD_7X5
Mfr # U4-1709-RD_7X5
Zoro # G1812539
original price:
$8.15
10% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1709-RD_7X5
- Zoro # G1812539
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- HEXARMOR Safety Glasses, Wraparound Variomatic Anti-Fog, Scratch-Resistant (11-15005-08)
- MILTON Remote Control Air Switch (825)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1074-RD_7X5 (U4-1074-RD_7X5)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0540-RA_14X10)
- LYLE Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U3-2075-NA_10x14)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0540-ED_14x10)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- NMC Crossing Or Standing On Conveyor Is (D406RB)
- Lyle Machine Signs