Shop All Electrical Hazard Signs
Lyle
Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5
Mfr # U4-1164-RD_7X5
Zoro # G2724569
original price:
$5.39
9% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1164-RD_7X5
- Zoro # G2724569
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Disconnect Power Supplies And Lock Out Before Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-24-X)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT132AC)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351PB)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 9, 100PK (92-220)
- LYLE Decal, Reflective, Danger Area In, 5 x 3.5", LCU4-0709-RD_5X3.5 (LCU4-0709-RD_5X3.5)
- LYLE Decal, Warning Electrical Hazard, 7 x 5", LCU6-0003-ND_7X5 (LCU6-0003-ND_7X5)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1143-RA_10X7 (U7-1143-RA_10X7)
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- NMC Danger Electrical Hazard Sign, SA158R (SA158R)
- Lyle Electrical Hazard Signs