Shop All Confined Space Signs
Lyle
Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1140-RD_7X5
Mfr # U4-1140-RD_7X5
Zoro # G2725077
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1140-RD_7X5
- Zoro # G2725077
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-3X)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, XL (8140BA)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- LYLE Refldecaldanger Confined, 14"x10", Sign Material: Vinyl (LCU4-0104-RD_14X10)
- LYLE Decal Danger Confined Space, 10"x7", LCU4-0364-ND_10X7 (LCU4-0364-ND_10X7)
- LYLE Decal Danger Confined Space Enter, 7"x5" (LCU4-0538-ND_7X5)
- LYLE Refldecaldanger Confined Space, 7"x5", Operating Temp. Range: -30 Degrees to 200 Degrees F (LCU4-0208-RD_7X5)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1188-RD_7X5 (U3-1188-RD_7X5)
- LYLE Refl Decal Danger Confined Space, 7"x5" (LCU4-0512-RD_7X5)
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- Lyle Signs