Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1094-RD_7X5
Mfr # U4-1094-RD_7X5
Zoro # G2725829
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Bridge Extremely Slippery When Wet
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1094-RD_7X5
- Zoro # G2725829
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bridge Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4066W-XXL (11))
- DANNER Hiker Boot, EE, 12, Brown, PR (13860-12EE)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- LYLE Reflective Slippery Floor Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal , LCU3-0095-RA_14x10 (LCU3-0095-RA_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0330-NP_14X10 (LCU4-0330-NP_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0097-RD_10x7 (LCU3-0097-RD_10x7)
- IMPACT PRODUCTS Bilingual Yellow Wet Floor Sign, 12.05 x 1.55 x 24.3 (9152W)
- Lyle Slip, Trip & Fall Hazard Signs