Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # U7-1331-RA_10X14
Zoro # G9647084
original price:
$23.39
17% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Think Safety First Wear Personal Protective Equipment
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1331-RA_10X14
- Zoro # G9647084
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First Wear Personal Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (HK110)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- LYLE Refl Alum Danger Acid Wear, 14"x10" (LCU4-0494-RA_14X10)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE Safety Sign, Ear Plugs Worn, 10in.W (U4-1228-RD_10X7)
- LYLE Safety Sign, Without Eye Protection, 14inW (U4-1194-RD_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0155-RD_10x7 (LCU3-0155-RD_10x7)
- SIGNMISSION Danger Sign-Eye Protection Required-10in x 14in OSHA Safety Sign, 14" H, DS-Eye Protection Required (DS-Eye Protection Required)
- Lyle Personal Protective Equipment Signs