Shop All Fire Signs
Lyle
Safety Sign, 10x7 In., English, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English
Mfr # U1-1021-RA_7X10
Zoro # G2902019
original price:
$6.99
5% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend In Case of Fire Do Not Use Elevators Use Stairways
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1021-RA_7X10
- Zoro # G2902019
- UPC # 849362006486
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx1 In (369-2521061)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- PIP Hi-Visibility Jacket, Hood, Zipper, 3XL (333-1550-LY/3X)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49004)
- LYLE Safety Sign, 8" W, 12" H, 0.040" Thickness (LCFL-0004-RA_8x12)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness (LCFL-0002-NA_8x8)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-HI_12x18)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-2824-DG_12x18)
- NATIONAL MARKER CO NMC Fire Visi Sign - Fire Extinguisher (VS42W)
- Lyle Signs