Shop All Right-To-Know & SDS Signs
Lyle
Safety Sign, 10in x 17.5in, Aluminum
Mfr # LCTB-0005-NA_7x10
Zoro # G5255999
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS Station
- Width 17 1/2 in
- Height 10 in
- Sign Shape Tri-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCTB-0005-NA_7x10
- Zoro # G5255999
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 17 1/2 in |
Height | 10 in |
Depth | 6 in |
Description
Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend SDS Station, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uvex Protg Safety Glasses with HydroShield AntiFog Coating (S4200HS)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- EAGLE MFG Dasher Plate, Replacement, For Plunger Can (Plunger Dash Pan)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- NMC HAZARDOUS MATERIALS CLASSIFICATION SIGN (BILINGUAL), 3-1/2X2-1/2 (BIHMC3R)
- Lyle Right-To-Know & SDS Signs