Shop All Right-To-Know & SDS Signs
Lyle
Safety Sign, 10in x 17.5in, Aluminum
Mfr # LCTB-0004-GA_7x10
Zoro # G5247212
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SDS
- Width 17 1/2 in
- Height 10 in
- Sign Shape Tri-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCTB-0004-GA_7x10
- Zoro # G5247212
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 17 1/2 in |
Height | 10 in |
Depth | 6 in |
Description
Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend SDS, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, T1-1170-EG_12x18 (T1-1170-EG_12x18)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- ACCUFORM 0.1 Height, 4 Width, Self-Adhesive Polyester (NAP1511P)
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- Lyle Signs