Shop All Fire Signs
Lyle
Safety Sign, 10" W, 14" H, 0.040" Thickness
Mfr # U1-1060-NA_10x14
Zoro # G5277209
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U1-1060-NA_10x14
- Zoro # G5277209
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Palm Glove, Nap-In Cotton, Large (9018CR)
- BRADY Letter Label, Character M, PK10 (3010-M)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5M, H Brown, PR (TB047015242)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, M (70129_310-M)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-EG_12x18)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- LYLE Fire Extinguisher Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1010-RA_10X14)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (LR7-22-12HA)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- Lyle Fire Signs