Shop All Right-To-Know & SDS Signs
Lyle
Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English
Mfr # LCTB-0021-GA_2.67x12
Zoro # G5271782
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MSDS (w Down Arrow)
- Width 8 1/4 in
- Height 10 in
- Sign Shape Tri-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCTB-0021-GA_2.67x12
- Zoro # G5271782
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 8 1/4 in |
Height | 10 in |
Depth | 2 in |
Description
Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MSDS (W Down Arrow), Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin, Driver Gloves, L, PK12 (127-3601L)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (5T914)
- DUNLOP Size 4 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- Lyle Right-To-Know & SDS Signs