Shop All Security & Access Signs
Lyle
Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English
Mfr # U4-1471-RD_14X10
Zoro # G1813047
original price:
$6.79
9% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Background Color Yellow
- Retroreflective Grade Engineer Grade
- Printed Language English
- Header Legend Color Yellow
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1471-RD_14X10
- Zoro # G1813047
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Height | 10 in |
Width | 14 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, PR (12-3390-60-XXL)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- NMC Emergency Dial 911 Sign - Bilingual, SFA3R (SFA3R)
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1796-RA_10X7 (U3-1796-RA_10X7)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1511-RD_10X7 (U5-1511-RD_10X7)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- LYLE Decal Danger Restricted Area, 5"x3-1/2" (LCU4-0378-ND_5X3.5)
- NMC Global Industrial„¢ Security Notice Video Surveillance In Use, 14x20, Aluminum (GLOSN20AC)
- Lyle Signs