Shop All Machine Signs
Lyle
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1474-RA_14X10
Mfr # U4-1474-RA_14X10
Zoro # G9637117
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1474-RA_14X10
- Zoro # G9637117
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Guard Closed When Machine Is In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-531)
- ESS Nomex Heat Sleeve (740-0228)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (311-1105)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1264-RA_14X10 (U4-1264-RA_14X10)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0083-ND_5X3.5)
- LYLE Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0677-NP_14X10)
- LYLE Reflective Pinch Point Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU6-0026-RA_14X10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU4-0262-RD_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1763-NA_10x7 (U3-1763-NA_10x7)
- LYLE Plastic Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0678-NP_10X7)
- Lyle Signs