Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1736-RD_14X10
Mfr # U4-1736-RD_14X10
Zoro # G2717727
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Tripping Hazard
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1736-RD_14X10
- Zoro # G2717727
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Tripping Hazard, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- LYLE Reflective Hydrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0429-RA_14X10)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1266-RA_14X10 (U4-1266-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- LYLE Reflective Steps Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0085-RA_14x10 (LCU3-0085-RA_14x10)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366AB (ESC366AB)
- Lyle Signs