Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1318-RD_14X10
Mfr # U4-1318-RD_14X10
Zoro # G2097831
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1318-RD_14X10
- Zoro # G2097831
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- MILWAUKEE TOOL Performance Work Gloves - Large (48-22-8722)
- MASTER LOCK Ball Valve Lockout, Fits 1/4 to 4 In (S3068)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- LYLE Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0318-RA_10x7 (LCU3-0318-RA_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- LYLE Handrail Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0218-RD_7x5 (LCU3-0218-RD_7x5)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- NMC Caution Watch Your Step Sign - Bilingual, ESC203RC (ESC203RC)
- Lyle Signs