Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1094-RD_14X10
Mfr # U4-1094-RD_14X10
Zoro # G2725838
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Bridge Extremely Slippery When Wet
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1094-RD_14X10
- Zoro # G2725838
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bridge Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-29)
- CLEMCO Cool Air Tube, for Apollo 600 HP Helmet (4410)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0140-RD_10x7 (LCU3-0140-RD_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0330-NA_14X10 (LCU4-0330-NA_14X10)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- NMC Caution Tripping Hazard Sign, C404R (C404R)
- Lyle Signs