Shop All Vehicle Signs
Lyle
Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1724-RD_14X10
Mfr # U4-1724-RD_14X10
Zoro # G1812511
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Vehicle Makes Frequent Stops
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1724-RD_14X10
- Zoro # G1812511
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Frequent Stops, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Hand & Power Tool Construction DVD (V0000769ET)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 7 - 8, White (0163US 7-8)
- WOLVERINE 6-Inch Work Boot, W, 12, Brown, PR (W191077)
- WELLS LAMONT MENS CHORE GLOV OSFA 3PK (300F)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10 (U4-1505-RD_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1467-RD_7X10 (U5-1467-RD_7X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- LYLE Aluminum Chock Wheels Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU5-0177-NA_10X7 (LCU5-0177-NA_10X7)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1467-RA_10X14 (U5-1467-RA_10X14)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- Lyle Vehicle Signs