Shop All Safety Culture Signs
Lyle
Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1332-NP_14X10
Mfr # U7-1332-NP_14X10
Zoro # G4703959
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Legend Safety First, Last & Always
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1332-NP_14X10
- Zoro # G4703959
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Last & Always, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chin Strap for Premium Head Suspension S (S-958)
- GVS-RPB RPB Safety Nova 2000 Nylon Respirator Cape (NV2002)
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 10, PR (11-818)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1261-RA_10X7 (U7-1261-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1166-RA_14X10 (U7-1166-RA_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- ACCUFORM SAFETY SIGN EMPTY CYLINDER STORAGE MCPG510XL (MCPG510XL)
- Lyle Safety Culture Signs