Shop All Safety Culture Signs
Lyle
Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1287-NP_14X10
Mfr # U7-1287-NP_14X10
Zoro # G4704336
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Legend Buckle Up For Safety
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1287-NP_14X10
- Zoro # G4704336
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ZING GHS SDS Binder, 3 in. (6032)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-340LG/XL)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- LYLE Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1308-NA_14x10 (U7-1308-NA_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0163-RA_14X10 (LCU5-0163-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0180-NA_14X10 (LCU5-0180-NA_14X10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1246-RD_7X5 (U7-1246-RD_7X5)
- ACCUFORM Safety Sign NO FORKLIFTS ALLOWED IN MVHR579XV (MVHR579XV)
- Lyle Signs