Shop All Personal Protective Equipment Signs
Lyle
Safety Glasses Notice, Decal, 14"x10", Width: 14 in
Mfr # LCU5-0071-ND_14X10
Zoro # G9170990
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0071-ND_14X10
- Zoro # G9170990
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Eye Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- HY-KO 3In Black Vinyl Number 0, 10PK (A30410)
- LYLE Decal, Danger Protective, Plastic, 10 x 7", Header Legend Color: White (LCU4-0285-NP_10X7)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0443-RD_14x10 (LCU3-0443-RD_14x10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1035-RA_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0403-RD_5x3.5 (LCU3-0403-RD_5x3.5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1053-RD_14X10 (U5-1053-RD_14X10)
- NMC Danger Hard Hats Required In This Area Sign (D545RB)
- Lyle Signs