Shop All Safety Culture Signs
Lyle
Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1190-NA_10x7
Mfr # U7-1190-NA_10x7
Zoro # G5181500
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend SAFETY FIRST EVERY JOB EVERY TIME
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1190-NA_10x7
- Zoro # G5181500
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Every Job Every Time, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1-1/4"Color Coding Dots Green Flr - Roll Form (DOT-114RL Green Flr)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Please Use Other Door Sign With Symbol, Landscape, L-16362 (OS-NS-A-710-L-16362)
- MILWAUKEE TOOL Performance Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8724)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1166-RA_14X10 (U7-1166-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1246-RD_7X5 (U7-1246-RD_7X5)
- SIGNMISSION OSHA EMERGENCY Sign, Phone 911 Only, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-EM-P-1824-L-10310)
- Lyle Safety Culture Signs