Shop All Facility Signs
Lyle
Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1248-NA_14x10
Mfr # U7-1248-NA_14x10
Zoro # G5207242
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend SAFETY FIRST SAFETY VEST REQUIRED
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1248-NA_14x10
- Zoro # G5207242
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Vest Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin, Driver Gloves, L, PK12 (127-3601L)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- WEARWELL 17 ft. L x PVC Sponge, 3/8" Thick (451.38X3X17BK)
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1175-NP_14X10 (U5-1175-NP_14X10)
- LYLE Recycling Sign, 14" W, 10" H, 0.040" Thick, U1-1028-NA_14x10 (U1-1028-NA_14x10)
- LYLE Place Cigarettes Notice, Decal, 10"x7", LCU5-0254-ND_10X7 (LCU5-0254-ND_10X7)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-HI_18x18 (T1-1077-HI_18x18)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1107-RD_14X10 (U7-1107-RD_14X10)
- LYLE Sign, Piv, Reflective Aluminum, 14x10 (U1-1102-RA_14x10)
- NMC Large Format Notice No Alcohol Or Drugs Permitted Sign, N165AC (N165AC)
- Lyle Signs