Shop All Facility Signs
Lyle
Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1268-NA_10x7
Mfr # U7-1268-NA_10x7
Zoro # G5175438
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend SAFETY FIRST WEAR FACE SHIELD WHEN USING GRINDER
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1268-NA_10x7
- Zoro # G5175438
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield When Using Grinder, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, Twill, XL Short (I414)
- LYLE Keep Door Closed Notice, Plastic, 10"x7" (LCU5-0005-NP_10X7)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-5X (10182-55-2-HLI-5X)
- LYLE Recycling Sign, 10x7 In., English, U1-1028-RD_10X7 (U1-1028-RD_10X7)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle (U4-1037-NP_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- LYLE Please Wipe Your Feet Notice, 10"x7", LCU5-0174-NP_10X7 (LCU5-0174-NP_10X7)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1215-RA_10X7 (U7-1215-RA_10X7)
- NMC Symbol International Shore Connec Imo Label, IMO130P (IMO130P)
- Lyle Signs