Shop All Facility Signs
Lyle
Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7
Mfr # U7-1225-NA_10x7
Zoro # G5195990
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend SAFETY FIRST PLEASE OPEN DOOR SLOWLY PEOPLE MAY BE APPROCHING FROM THE OTHER SIDE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1225-NA_10x7
- Zoro # G5195990
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Open Door Slowly People May Be Approaching From The Other Side, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (GRAN7802)
- LYLE Reflective Hydrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0429-RA_14X10)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_14X10 (U4-1315-RD_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1055-RD_14X10 (U5-1055-RD_14X10)
- LYLE Decal, Warning Low Clearance, 5 x 3.5", LCU6-0084-ND_5X3.5 (LCU6-0084-ND_5X3.5)
- LYLE Security Sign, Perimeter Alarm, 10 in. H (U6-1195-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1215-RA_10X7 (U7-1215-RA_10X7)
- DOCUPRINT FORMS & SIGNS Outdoor Sign, White Background, 6 mil Thick Dimensions (4 OUTDOOR W-55425)
- Lyle Signs