Shop All Safety Culture Signs
Lyle
Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1190-NA_14x10
Mfr # U7-1190-NA_14x10
Zoro # G5189167
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend SAFETY FIRST EVERY JOB EVERY TIME
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1190-NA_14x10
- Zoro # G5189167
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Every Job Every Time, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XL, PR (IA5300-XL)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ6)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Think Sign, 10 in H, 14 in W, Aluminum, English, U7-1308-NA_14x10 (U7-1308-NA_14x10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1336-RA_14X10 (U7-1336-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- SIGNMISSION OSHA Sign, Sauna Reduce Risk Of Overheating, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-SI-P-710-L-11450)
- Lyle Signs