Shop All Facility Signs
Lyle
Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1196-RD_7X5
Mfr # U7-1196-RD_7X5
Zoro # G2735769
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety First Eye Wash Fountain
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1196-RD_7X5
- Zoro # G2735769
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Fountain, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rope Swivel, Aluminum, 8100 lb., Black/Red (P58 L)
- ESS Polarized Safety Glasses, Gray Polarized (740-0494)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (96781M)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1210-RA_10X7 (U7-1210-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1091-RD_7X5 (U7-1091-RD_7X5)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1175-NP_14X10 (U5-1175-NP_14X10)
- LYLE Decal, Danger Non-Potable Water, 10x7", Height: 7 in, LCU4-0277-NP_10X7 (LCU4-0277-NP_10X7)
- LYLE Decal Danger Non-Potable Water, 10"x7", LCU4-0513-ND_10X7 (LCU4-0513-ND_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1633-RA_7X10 (U5-1633-RA_7X10)
- NMC International Marine Organization Life Boat Sign, IMO196R (IMO196R)
- Lyle Signs