Shop All Security & Access Signs
Lyle
Safety Decal, Reflective Vinyl, 5inHx7inW
Mfr # U7-1069-RD_7X5
Zoro # G2737135
original price:
$3.15
11% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Door Do Not Block
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1069-RD_7X5
- Zoro # G2737135
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7913B/9L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH3X002500)
- JAMCO Paints and Inks Cabinet, 30 gal., Red (BP30RP)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035137-VS)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1636-RA_10X7 (U5-1636-RA_10X7)
- LYLE High Pressure Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU6-0140-ND_5X3.5)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1413-RD_7X5 (U5-1413-RD_7X5)
- LYLE No Trespassing Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English (LCU5-0247-ND_7X5)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1368-RD_10X7 (U5-1368-RD_10X7)
- Lyle Security & Access Signs