Shop All Machine Signs
Lyle
Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U7-1067-RD_10X7
Zoro # G2737187
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Conveyor Stop
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1067-RD_10X7
- Zoro # G2737187
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Jersey W/Pvc Dot Plm Lrg (4024)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Blue, 30PK (OF-VS1AF-03)
- GEMTOR Carrying Bag, 12"x12" 20" (WB2)
- KISHIGO L-XL Pink Enhanced Visibility Multi Pocket Vest (B107-L-XL)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- LYLE Plastic Keep Hands Clear Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0614-NP_14X10)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U3-1709-RD_7X5)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0352-NP_14x10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0260-RA_14X10)
- LYLE Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U5-1205-RA_10X7)
- NMC Machine Starts Automatical.., Pk5 (ESD378AP)
- Lyle Signs