Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1054-RD_7X5
Mfr # U7-1054-RD_7X5
Zoro # G2737351
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful Watch Your Step
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1054-RD_7X5
- Zoro # G2737351
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Poly Disposable Gloves, Poly, L, Clear (P500-L)
- NMC Eye Protection Sign With Graphic (C751RB)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0140-RD_10x7 (LCU3-0140-RD_10x7)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- LYLE Plastic Steps Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU5-0080-NP_14X10)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- NMC Caution Tripping Hazard Anti-Slip Cleat (WFS628)
- Lyle Signs