Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1039-RD_7X5
Mfr # U7-1039-RD_7X5
Zoro # G2737561
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful Step Up
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1039-RD_7X5
- Zoro # G2737561
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green (EPE11-77-03)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- 3M Tube Holder, Nylon (V-112)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- LYLE Reflalum Danger Fall Hazard, 10"x7", LCU4-0253-RA_10X7 (LCU4-0253-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0097-RD_10x7 (LCU3-0097-RD_10x7)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- NMC Danger Watch For Falling Material Sign, D622A (D622A)
- Lyle Slip, Trip & Fall Hazard Signs