Shop All Safety Culture Signs
Lyle
Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1049-RD_7X5
Mfr # U7-1049-RD_7X5
Zoro # G2737406
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful Today
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1049-RD_7X5
- Zoro # G2737406
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Today, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (750M)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1336-RA_10X7 (U7-1336-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- SIGNMISSION OSHA Danger Sign, Open Fuel Tanks No Power, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1926)
- Lyle Safety Culture Signs