Shop All Safety Culture Signs
Lyle
Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1041-RD_7X5
Mfr # U7-1041-RD_7X5
Zoro # G2737528
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful The Best Safety Device Is A Careful Worker, Get The Safety Habit
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1041-RD_7X5
- Zoro # G2737528
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Best Safety Device Is A Careful Worker Get The Safety Habit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (30RDR)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, XL (46111301XL)
- NOTCH EQUIPMENT Gecko Cuff Screw (40950)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1336-RA_14X10 (U7-1336-RA_14X10)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-BC-D-1824-L-10059)
- Lyle Signs