Shop All Slip, Trip & Fall Hazard Signs
Lyle
Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1056-RD_14X10
Mfr # U7-1056-RD_14X10
Zoro # G2737327
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful Wet Floor
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1056-RD_14X10
- Zoro # G2737327
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, S, 1 PR (MG9796S)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- LYLE Wet Floor Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0278-RD_5x3.5 (LCU3-0278-RD_5x3.5)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0136-RA_10x7 (LCU3-0136-RA_10x7)
- LYLE Slippery Floor Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0461-ND_7X5)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- Lyle Signs