Shop All Hot Surface, Temperature & Work Signs
Lyle
Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1015-RD_14X10
Mfr # U7-1015-RD_14X10
Zoro # G2737835
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Be Careful
- Legend Hot Surface Do Not Touch
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1015-RD_14X10
- Zoro # G2737835
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, White (TQ-601-S)
- BRADY Lockout Station, 0.035" D, 23.5" H, 11.5" W (153688)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0295-NA_14X10 (LCU4-0295-NA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1428-NP_10X7 (U4-1428-NP_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- LYLE Hot Surface Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU6-0001-ND_10X7)
- LYLE Hot Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0010-RD_7x5)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1015-RD_7X5 (U7-1015-RD_7X5)
- Lyle Signs